Page 1 of 2

Next

Compare
GE20-AW-A

COMPARE

GE20-AW-A

Description
GE20-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE20-AW-A

BDI # 1173169

Features

Enclosure: Open
Housing Width - Millimeter: 13
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
GE20-AX

COMPARE

GE20-AX

Description
GE20-AX SPHERICAL PLAIN BRG

INA

Part # GE20-AX

BDI # 1411533

Features

Enclosure: Open
Housing Width - Millimeter: 13
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
GX 20 F

COMPARE

GX 20 F

Description
GX 20 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GX 20 F

BDI # 1421906

Features

Enclosure: Open
Housing Width - Millimeter: 13.8
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
ORB12SA

COMPARE

ORB12SA

Description
ORB12SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB12SA

BDI # 796930

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 31.75
Housing Width - Millimeter: 7.874
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B12-SA

COMPARE

B12-SA

Description
B12-SA SPHERICAL PLAIN BEARING ; 3/4" BORE 1-1/4" HSG OD 0.31" HSG WD

RBC BEARINGS

Part # B12SA

BDI # 796721

Features

Enclosure: Open
Housing Width - Millimeter: 7.874
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 31.75

Price Inventory : Available to order
Loading Price
QTY