GE220-AW-B-XL
Description
GE220-AW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 220MM X 370MM X 97MM
Part # GE220-AW-B-XL
BDI # 24861424
Features
Enclosure:
Open
Housing Width - Millimeter:
67
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
370