GAZ 304 SA
Description
GAZ 304 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 3.25"X5.125" AC NO SL CS
Part # GAZ 304 SA
BDI # 1267062
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
130.175
Rolling Element:
Spherical Plain Bearing
B5256-DSA3
Description
B5256-DSA3 SPHERICAL PLAIN BEARING ; 3.25" ID X 5.5" OD X 3.6" WID
Part # B5256DSA3
BDI # 796796
Features
Enclosure:
Open
Housing Width - Millimeter:
91.44
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
139.7
Features
Enclosure:
Open
Housing Width - Millimeter:
39.243
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
130.175
IRB52-SA
Description
IRB52-SA SPHERICAL PLAIN BEARING ; 3.25" BORE X 1.86" WID
Part # IRB52SA
BDI # 796885
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
118.745
Material - Ball:
Steel
Overall Width - Inch:
1.86
Rolling Element:
Not Applicable
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
Housing Width - Millimeter:
35.687
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable