GAZ 400 SA
Description
GAZ 400 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 400 SA
BDI # 1267063
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75
Rolling Element:
Spherical Plain Bearing
B6472-DSA3
Description
B6472-DSA3 SPHERICAL PLAIN BEARING ; 4" ID X 7" OD X 4.64" WID
Part # B6472DSA3
BDI # 796817
Features
Enclosure:
Open
Housing Width - Millimeter:
117.856
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
177.8
Features
Enclosure:
Open
Housing Width - Millimeter:
49.149
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75
IRB64-SA
Description
IRB64-SA SPHERICAL PLAIN BEARING ; 4" BORE X 2.3" WID
Part # IRB64SA
BDI # 796888
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
146.05
Material - Ball:
Steel
Overall Width - Inch:
2.3
Rolling Element:
Not Applicable