GE110-SX

COMPARE

GE110-SX

Description
GE110-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE110-SX

BDI # 1173109

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
GAC 110 F

COMPARE

GAC 110 F

Description
GAC 110 F SPHERICAL PLAIN BEARING ; NON-RETURNABLE

SKF

Part # GAC 110 F

BDI # 1267432

Features

Enclosure: Open
Housing Width - Millimeter: 34
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY