Features
Enclosure:
Open
Housing Width - Millimeter:
55.753
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
177.8
B7280-DSA3
Description
B7280-DSA3 SPHERICAL PLAIN BEARING ; 4.5" ID X 7.75" OD X 5.16" WID
Part # B7280DSA3
BDI # 796824
Features
Enclosure:
Open
Housing Width - Millimeter:
131.064
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
196.85
IRB72-SA
Description
IRB72-SA SPHERICAL PLAIN BEARING ; 4.5" BORE X 2.59" WID
Part # IRB72SA
BDI # 796889
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
164.465
Material - Ball:
Steel
Overall Width - Inch:
2.59
Rolling Element:
Not Applicable