Features
Enclosure:
Open
Housing Width - Millimeter:
66.421
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
222.25
IRB96-SA
Description
IRB96-SA SPHERICAL PLAIN BEARING ; 6" BORE X 3.1" WID
Part # IRB96SA
BDI # 796892
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
207.162
Material - Ball:
Steel
Overall Width - Inch:
3.1
Rolling Element:
Not Applicable