GAZ 100 SA
Description
GAZ 100 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 100 SA
BDI # 1302449
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
41.275
Rolling Element:
Spherical Plain Bearing
B16-SA
Description
B16-SA SPHERICAL PLAIN BEARING ; 1" BORE 1-5/8" HOUSING OD
Part # B16SA
BDI # 796733
Features
Enclosure:
Open
Housing Width - Millimeter:
11.176
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
41.275
IRB16-SA
Description
IRB16-SA SPHERICAL PLAIN BEARING ; 1" BORE X 0.55" WID
Part # IRB16SA
BDI # 796875
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
36.5
Material - Ball:
Steel
Overall Width - Inch:
0.55
Rolling Element:
Not Applicable