GAZ 108 SA

COMPARE

GAZ 108 SA

Description
GAZ 108 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GAZ 108 SA

BDI # 1420430

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 61.925
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B24-SA

COMPARE

B24-SA

Description
B24-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B24SA

BDI # 796753

Features

Enclosure: Open
Housing Width - Millimeter: 16.764
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 61.925

Price Inventory : Available to order
Loading Price
QTY
IRB24-SA18

COMPARE

IRB24-SA18

Description
IRB24-SA18 SPHERICAL PLAIN BEARING ; 1.5" BORE X 0.84" WID

RBC BEARINGS

Part # IRB24SA18

BDI # 796878

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 54.737
Material - Ball: Steel
Overall Width - Inch: 0.84
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B2428-DSA3

COMPARE

B2428-DSA3

Description
B2428-DSA3 SPHERICAL PLAIN BEARING ; 1.5" ID X 2.8125" OD X 1.76" WID

RBC BEARINGS

Part # B2428DSA3

BDI # 796747

Features

Enclosure: Open
Housing Width - Millimeter: 44.704
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 71.45

Price Inventory : Available to order
Loading Price
QTY