B3236-DSA3

COMPARE

B3236-DSA3

Description
B3236-DSA3 SPHERICAL PLAIN BEARING ; 2" ID X 3.5625" OD X 2.28" WID

RBC BEARINGS

Part # B3236DSA3

BDI # 796761

Features

Enclosure: Open
Housing Width - Millimeter: 57.912
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.5

Price Inventory : Available to order
Loading Price
QTY
IRB32-SA12

COMPARE

IRB32-SA12

Description
IRB32-SA12 SPHERICAL PLAIN BEARING ; 2" BORE X 1.23" WID

RBC BEARINGS

Part # IRB32SA12

BDI # 796880

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 73.025
Material - Ball: Steel
Overall Width - Inch: 1.13
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B32-SA

COMPARE

B32-SA

Description
B32-SA SPHERICAL PLAIN BEARING ; 2" BORE 3-3/16" HOUSING OD

RBC BEARINGS

Part # B32SA

BDI # 796767

Features

Enclosure: Open
Housing Width - Millimeter: 23.368
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80.975

Price Inventory : Available to order
Loading Price
QTY