GAZ 300 SA
Description
GAZ 300 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GAZ 300 SA
BDI # 1267864
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
Rolling Element:
Spherical Plain Bearing
B4852-DSA3
Description
B4852-DSA3 SPHERICAL PLAIN BEARING ; 3" ID X 5.125" OD X 3.34" WID
Part # B4852DSA3
BDI # 796789
Features
Enclosure:
Open
Housing Width - Millimeter:
84.836
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
130.175
IRB48-SA
Description
IRB48-SA SPHERICAL PLAIN BEARING ; 3" BORE X 1.71" WID
Part # IRB48SA
BDI # 796884
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
109.525
Material - Ball:
Steel
Overall Width - Inch:
1.71
Rolling Element:
Not Applicable
Features
Enclosure:
Open
Housing Width - Millimeter:
35.687
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65