Features
Enclosure:
Open
Housing Width - Millimeter:
42.545
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
139.7
IRB56-SA
Description
IRB56-SA SPHERICAL PLAIN BEARING ; 3.5" BORE X 2" WID
Part # IRB56SA
BDI # 796886
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Not Applicable
Component:
Inner Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
128.016
Material - Ball:
Steel
Overall Width - Inch:
2
Rolling Element:
Not Applicable
B5660-DSA3
Description
B5660-DSA3 SPHERICAL PLAIN BEARING ; 3.5" ID X 5.875" OD X 3.86" WID
Part # B5660DSA3
BDI # 796803
Features
Enclosure:
Open
Housing Width - Millimeter:
98.044
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
149.225