B3236-DSA3
Description
B3236-DSA3 SPHERICAL PLAIN BEARING ; 2" ID X 3.5625" OD X 2.28" WID
Part # B3236DSA3
BDI # 796761
Features
Enclosure:
Open
Housing Width - Millimeter:
57.912
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.5
B4448-DSA3
Description
B4448-DSA3 SPHERICAL PLAIN BEARING ; 2.75" ID X 4.75" OD X 3.06" WID
Part # B4448DSA3
BDI # 796782
Features
Enclosure:
Open
Housing Width - Millimeter:
77.724
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
120.65
B6064-DSA3
Description
B6064-DSA3 SPHERICAL PLAIN BEARING ; 3.75" ID X 6.25" OD X 4.12" WID
Part # B6064DSA3
BDI # 796810
Features
Enclosure:
Open
Housing Width - Millimeter:
104.648
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
158.75
B5256-DSA3
Description
B5256-DSA3 SPHERICAL PLAIN BEARING ; 3.25" ID X 5.5" OD X 3.6" WID
Part # B5256DSA3
BDI # 796796
Features
Enclosure:
Open
Housing Width - Millimeter:
91.44
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
139.7
B5660-DSA3
Description
B5660-DSA3 SPHERICAL PLAIN BEARING ; 3.5" ID X 5.875" OD X 3.86" WID
Part # B5660DSA3
BDI # 796803
Features
Enclosure:
Open
Housing Width - Millimeter:
98.044
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Double Direction | Minimal Misalignment
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
149.225