BS2-2216-2RS5/C4GEM9
Description
BS2-2216-2RS5/C4GEM9 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # BS2-2216-2RS5/C4GEM9
BDI # 21540524
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2216-2RS5/C3GEM9
Description
BS2-2216-2RS5/C3GEM9 SPHR ROLLER BRG ; NON-RETURNABLE
Part # BS2-2216-2RS5/C3GEM9
BDI # 22784907
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228-2CS5K/VT143
Description
22228-2CS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22228-2CS5K/VT143
BDI # 1246583
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23130-2CS5/VT143
Description
23130-2CS5/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23130-2CS5/VT143
BDI # 1264478
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24124-2CS5/VT143
Description
24124-2CS5/VT143 SPHERICAL RLR BEARING ; NON-RETURNABLE
Part # 24124-2CS5/VT143
BDI # 1248461
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing