SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22212 W33 SS
Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM
Part # 0312006000
BDI # 344359
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22211 W33 SS
Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM
Part # 0311006000
BDI # 344334
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2210-2RS/VT143
Description
BS2-2210-2RS/VT143 SPHR ROLLER BRG ; 50MM IDX90MM ODX28MM WD
Part # BS2-2210-2RS/VT143
BDI # 20365738
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing