Page 1 of 20

Next

Compare
22207CE4

COMPARE

22207CE4

Description
22207CE4 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 2-ROW

NSK

Part # 22207CE4

BDI # 1412648

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22207 E/C3

COMPARE

22207 E/C3

Description
22207 E /C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E/C3

BDI # 1417673

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21307EJW33C3

COMPARE

21307EJW33C3

Description
21307EJW33C3 SPHERICAL RLR BRG ; 35MM ID 80MM OD 21MM WD

TIMKEN

Part # 21307EJW33C3

BDI # 20054365

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22207K W33 SS

COMPARE

SB 22207K W33 SS

Description
SB 22207K W33 SS SPHERICAL ROLLER BRG ; 35MMX72MMX23MM

MCGILL

Part # 0307206000

BDI # 1439507

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY