Page 1 of 61

Next

Compare
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22215EAKE4C3

COMPARE

22215EAKE4C3

Description
22215EAKE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAKE4C3

BDI # 1184056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22315EJW33C3

COMPARE

22315EJW33C3

Description
22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EJW33C3

BDI # 1424250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22215 W33 SS

COMPARE

SB 22215 W33 SS

Description
SB 22215 W33 SS SPHERICAL ROLLER BEARING ; 75MMX130MMX31MM

MCGILL

Part # 0315006000

BDI # 344394

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22315 E

COMPARE

22315 E

Description
22315 E SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT

SKF

Part # 22315 E

BDI # 1416322

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY