Page 1 of 16

Next

Compare
230/630YMBW507C08

COMPARE

230/630YMBW507C08

Description
230/630YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/630YMBW507C08

BDI # 20054615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630KYMBW507C08C3

COMPARE

239/630KYMBW507C08C3

Description
239/630KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 600-900MM OD

TIMKEN

Part # 239/630KYMBW507C08C3

BDI # 20352009

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630L1D1X2

COMPARE

239/630L1D1X2

Description
239/630L1D1X2 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/630L1D1X2

BDI # 17141067

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Outside Diameter - Millimeter: 850
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-239/630L1#02

COMPARE

TS3-6E-239/630L1#02

Description
TS3-6E-239/630L1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-239/630L1#02

BDI # 17150049

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CAK/W33

COMPARE

239/630 CAK/W33

Description
239/630 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 239/630 CAK/W33

BDI # 1269690

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY