Page 1 of 43

Next

Compare
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184CAME4

COMPARE

23184CAME4

Description
23184CAME4 SPHERICAL ROLLER BEARING

NSK

Part # 23184CAME4

BDI # 1184860

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24084 ECAK30/C3W33

COMPARE

24084 ECAK30/C3W33

Description
24084 ECAK30/C3W33 SPHR ROLLER BRG

SKF

Part # 24084 ECAK30/C3W33

BDI # 1248401

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184 CJ/C08W33

COMPARE

23184 CJ/C08W33

Description
23184 CJ/C08W33 SPHR ROLLER BRG

SKF

Part # 23184 CJ/C08W33

BDI # 1247708

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184 CJ/C08W509

COMPARE

23184 CJ/C08W509

Description
23184 CJ/C08W509 SPHR ROLLER BRG

SKF

Part # 23184 CJ/C08W509

BDI # 1247709

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY