Page 1 of 11

Next

Compare
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240 /750 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750 CAK/C083W507

COMPARE

230/750 CAK/C083W507

Description
230 /750 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/750 CAK/C083W507

BDI # 1247094

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CAK/C083W33

COMPARE

239/750 CAK/C083W33

Description
239 /750 CAK /C083W33 SPHR ROLLER BRG

SKF

Part # 239/750 CAK/C083W33

BDI # 1248117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CAK/C08W33

COMPARE

239/750 CAK/C08W33

Description
239 /750 CAK /C08W33 SPHR ROLLER BRG ; LARGE SIZE BRNGS,SRB,OD>420

SKF

Part # 239/750 CAK/C08W33

BDI # 1248119

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750 CAK/W33

COMPARE

239/750 CAK/W33

Description
239 /750 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE 750MMX1000MMX185MM

SKF

Part # 239/750 CAK/W33

BDI # 1248122

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY