23032-E1A-XL-M-C3
Description
23032-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG
Part # 23032-E1A-XL-M-C3
BDI # 1140564
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23232EJW33C4
Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD
Part # 23232EJW33C4
BDI # 21964512
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232CD
Description
22232CD SPHERICAL ROLLER BEARING ; 160MM BOREX290MM ODX80MM W
Part # 22232CD
BDI # 17762658
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23132EAKW33C3
Description
23132EAKW33C3 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 23132EAKW33C3
BDI # 1199970
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232RK W33C3FY
Description
22232RKW33C3FY ; SPHERICAL ROLLER BEARING
Part # 22232RKW33C3FY
BDI # 553244
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing