Page 1 of 350

Next

Compare
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22222EAKC3W507

COMPARE

22222EAKC3W507

Description
22222EAKC3W507 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX53MM W

NSK

Part # 22222EAKC3W507

BDI # 21734308

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22322EJW33C3

COMPARE

22322EJW33C3

Description
22322EJW33C3 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD ST CAGE

TIMKEN

Part # 22322EJW33C3

BDI # 20054239

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22224EJW33

COMPARE

22224EJW33

Description
22224EJW33 SPHERICAL RLR BRG

TIMKEN

Part # 22224EJW33

BDI # 1317001

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK /W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY