WS22311-E1-XL-2VSR-H40-C3
Description
WS22311-E1-XL-2VSR-H40-C3 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # WS22311-E1-XL-2VSR-H40-C3
BDI # 24862637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22211-E1-XL-2VSR-H40-C3
Description
WS22211-E1-XL-2VSR-H40-C3 X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22211-E1-XL-2VSR-H40-C3
BDI # 25161419
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing