22214EAW33C3
Description
22214EAW33C3 SPHERICAL ROLLER BEARING ; 55MMX125MMX31MM RND BORE
Part # 22214EAW33C3
BDI # 1198270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217EAW33ZZ
Description
22217EAW33ZZ KIZEI SPH ROLLER BRG ; 85MMX150MMX36MMD SHIELDED ROUND BORE
Part # 22217EAW33ZZ
BDI # 24985904
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213EMKW33C3
Description
22213EMKW33C3 SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM
Part # 22213EMKW33C3
BDI # 1198254
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22312EAKW33C3
Description
22312EAKW33C3 SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Part # 22312EAKW33C3
BDI # 1198862
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22222EAW33C3
Description
22222EAW33C3 SPHERICAL ROLLER BEARING ; 95MMX170MMX43MM RND BORE
Part # 22222EAW33C3
BDI # 1198492
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing