24060EMBW33W45A
Description
24060EMBW33W45A SPHERICAL RLR BRG ; 300MM ID 460MM OD 160MM WD BRASS CAGE
Part # 24060EMBW33W45A
BDI # 20054350
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24060BL1D1X4PX50
Description
24060BL1D1X4PX50 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # 24060BL1D1X4PX50
BDI # 17140776
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24156KEMBW507C08C4
Description
24156KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE 400-600MM OD
Part # 24156KEMBW507C08C4
BDI # 20054790
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24060KEMBW33W45AC3
Description
24060KEMBW33W45AC3 SPHERICAL RLR BRG
Part # 24060KEMBW33W45AC3
BDI # 20103268
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24060EJW33W25W45A
Description
24060EJW33W25W45A SPHERICAL RLR BRG ; 300MM ID 460MM OD 160MM WD STL CAGE
Part # 24060EJW33W25W45A
BDI # 20352025
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing