Page 1 of 60

Next

Compare
22215EAKE4C3

COMPARE

22215EAKE4C3

Description
22215EAKE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAKE4C3

BDI # 1184056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22312EAE4C3

COMPARE

22312EAE4C3

Description
22312EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX130MM ODX46MM W 2-ROW

NSK

Part # 22312EAE4C3

BDI # 1184250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22215 W33 SS

COMPARE

SB 22215 W33 SS

Description
SB 22215 W33 SS SPHERICAL ROLLER BEARING ; 75MMX130MMX31MM

MCGILL

Part # 0315006000

BDI # 344394

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22215EAE4C3

COMPARE

22215EAE4C3

Description
22215EAE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAE4C3

BDI # 1184054

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22312EJW33C3

COMPARE

22312EJW33C3

Description
22312EJW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD OPEN

TIMKEN

Part # 22312EJW33C3

BDI # 1317224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY