230/1250 CAF/W33

COMPARE

230/1250 CAF/W33

Description
230 /1250 CAF /W33 SPHR ROLLER BRG

SKF

Part # 230/1250 CAF/W33

BDI # 22783277

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 68.898
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/900KYMDW40W874C2

COMPARE

232/900KYMDW40W874C2

Description
232/900KYMDW40W874C2 SP RLR BEARING ; NON-RETURNABLE 600-900MM OD

TIMKEN

Part # 232/900KYMDW40W874C2

BDI # 1318546

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 62.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
U-4103-A

COMPARE

U-4103-A

Description
U-4103-A SPHERICAL ROLLER BEARING, PRICE ON REQUEST (SMARTCATALOG)

TIMKEN

Part # U-4103-A

BDI # 26529832

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 64.173
Outside Diameter - Millimeter: 1630
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY