23012CE4
Description
23012CE4 SPHERICAL ROLLER BEARING ; 60MM BOREX95MM ODX26MM W
Part # 23012CE4
BDI # 24666219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing