Page 1 of 26

Next

Compare
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS4-6E-23296BL1K#05

COMPARE

TS4-6E-23296BL1K#05

Description
TS4-6E-23296BL1K#05 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#05

BDI # 17150066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/600YMBW509C08C3

COMPARE

230/600YMBW509C08C3

Description
230/600YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/600YMBW509C08C3

BDI # 1318045

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23296CAME4

COMPARE

23296CAME4

Description
23296CAME4 SPHERICAL ROLLER BEARING ; 480MM BOREX870MM ODX310MM W 2-ROW

NSK

Part # 23296CAME4

BDI # 1185040

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23296CAMKP55W507

COMPARE

23296CAMKP55W507

Description
23296CAMKP55W507 SPHERICAL ROLLER BRG ; 480MM BOREX870MM ODX310MM W 2-ROW

NSK

Part # 23296CAMKP55W507

BDI # 20400464

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY