Page 1 of 3

Next

Compare
24015 CC/W33

COMPARE

24015 CC/W33

Description
24015 CC /W33 SPHR ROLLER BRG

SKF

Part # 24015 CC/W33

BDI # 1248290

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24015-2RS5/C3GEM9

COMPARE

24015-2RS5/C3GEM9

Description
24015-2RS5 /C3GEM9 SPHERICAL RLR BRG

SKF

Part # 24015-2RS5/C3GEM9

BDI # 22784923

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Other Features: 70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24015-2RS5/VT143C

COMPARE

24015-2RS5/VT143C

Description
24015-2RS5 /VT143C ROLLER BEARING ; NON-RETURNABLE SPHERICAL

SKF

Part # 24015-2RS5/VT143C

BDI # 21824754

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Other Features: 70 to 100 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24015CAME4C3

COMPARE

24015CAME4C3

Description
24015CAME4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX115MM ODX40MM W

NSK

Part # 24015CAME4C3

BDI # 20400148

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24015 CC/C3W33

COMPARE

24015 CC/C3W33

Description
24015 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 24015 CC/C3W33

BDI # 1248286

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY