Page 1 of 14

Next

Compare
23120-E1A-XL-M-C3

COMPARE

23120-E1A-XL-M-C3

Description
23120-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 23120-E1A-XL-M-C3

BDI # 1141105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23120KEJW33

COMPARE

23120KEJW33

Description
23120KEJW33 SPHERICAL RLR BRG ; 100MM ID 165MM OD 52MM WD

TIMKEN

Part # 23120KEJW33

BDI # 20055032

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23120 CC/W64

COMPARE

23120 CC/W64

Description
23120 CC /W64 SPHERICAL RLR BRG ; NON-RETURNABLE

SKF

Part # 23120 CC/W64

BDI # 1247479

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Solid Oil Lubricant
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23120 CCK/C3W33

COMPARE

23120 CCK/C3W33

Description
23120 CCK /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23120 CCK/C3W33

BDI # 1267342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23120 CCK/C4W33

COMPARE

23120 CCK/C4W33

Description
23120 CCK /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23120 CCK/C4W33

BDI # 1261393

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY