Page 1 of 18

Next

Compare
22214EMW33

COMPARE

22214EMW33

Description
22214EMW33 SPHR RLR BRG ; 55MMX125MMX31MM

NTN

Part # 22214EMW33

BDI # 1198282

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BS2-2214-2RS5/C4GEM9

COMPARE

BS2-2214-2RS5/C4GEM9

Description
BS2-2214-2RS5 /C4GEM9 SPHR ROLLER BRG ; 70MMX125MMX38MM DOUBLE ROW

SKF

Part # BS2-2214-2RS5/C4GEM9

BDI # 21557182

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: 70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22214 E/C4

COMPARE

22214 E/C4

Description
22214 E /C4 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22214 E/C4

BDI # 1265798

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22214 EK/C3

COMPARE

22214 EK/C3

Description
22214 EK /C3 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22214 EK/C3

BDI # 1265799

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22214 E/W64

COMPARE

22214 E/W64

Description
22214 E /W64 SPHERICAL RLR BRG

SKF

Part # 22214 E/W64

BDI # 1246498

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring | Solid Oil Lubricant
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY