Page 1 of 12

Next

Compare
232/560CAME4

COMPARE

232/560CAME4

Description
232/560CAME4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W 2-ROW

NSK

Part # 232/560CAME4

BDI # 1184879

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/710 ECAK30/W33

COMPARE

240/710 ECAK30/W33

Description
240/710 ECAK30/W33 SPHR ROLLER BRG

SKF

Part # 240/710 ECAK30/W33

BDI # 1248237

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710 CAK/C3W33

COMPARE

230/710 CAK/C3W33

Description
230/710 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 230/710 CAK/C3W33

BDI # 1247088

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710 CA/C083W26

COMPARE

230/710 CA/C083W26

Description
230/710 CA/C083W26 SPHR ROLLER BRG

SKF

Part # 230/710 CA/C083W26

BDI # 1247084

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: One Piece Cage | P5 Running Accuracy | Six Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710 CA/W33

COMPARE

230/710 CA/W33

Description
230/710 CA/W33 SPHR ROLLER BRG

SKF

Part # 230/710 CA/W33

BDI # 1247085

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY