24126CC3
Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W
Part # 24126CC3
BDI # 17757569
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23126CAME4C4
Description
23126CAME4C4 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX64MM W
Part # 23126CAME4C4
BDI # 17757459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24028CAME4C4
Description
24028CAME4C4 SPHERICAL ROLLER BEARING ; 140MM BOREX210MM ODX69MM W
Part # 24028CAME4C4
BDI # 17757537
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24028EJW33C3
Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD
Part # 24028EJW33C3
BDI # 20054459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24028 CC/C4W33
Description
24028 CC /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24028 CC/C4W33
BDI # 1265255
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing