22313L11-1EAE4
Description
22313L11-1EAE4 SPHERICAL ROLLER BEARING ; 65MM BOREX140MM ODX48MM W 2-ROW
Part # 22313L11-1EAE4
BDI # 24666192
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing