23940CAMW507
Description
23940CAMW507 SPHERICAL ROLLER BEARING ; 200MM BOREX280MM ODX60MM W 2-ROW
Part # 23940CAMW507
BDI # 24666344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing