22230CAMKDD2E4C3TF
Description
22230CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 150MM BOREX270MM ODX73MM W
Part # 22230CAMKDD2E4C3TF
BDI # 24666185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing