Page 1 of 3

Next

Compare
21304CDE4

COMPARE

21304CDE4

Description
21304CDE4 SPHERICAL ROLLER BEARING ; 20MM BOREX52MM ODX15MM W 2-ROW

NSK

Part # 21304CDE4

BDI # 1412622

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21304CDE4C3

COMPARE

21304CDE4C3

Description
21304CDE4C3 SPHERICAL ROLLER BEARING ; 20MM BOREX52MM ODX15MM W 2-ROW

NSK

Part # 21304CDE4C3

BDI # 20399762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21304-E1-XL-TVPB-C3

COMPARE

21304-E1-XL-TVPB-C3

Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM

FAG

Part # 21304-E1-XL-TVPB-C3

BDI # 1139019

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20204-TVP

COMPARE

20204-TVP

Description
20204-TVP BARREL ROLLER BEARING

FAG

Part # 20204-TVP

BDI # 1138911

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20205-K-TVP-C3

COMPARE

20205-K-TVP-C3

Description
20205-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE

FAG

Part # 20205-K-TVP-C3

BDI # 1138912

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY