Page 1 of 5

Next

Compare
21305EJW33

COMPARE

21305EJW33

Description
21305EJW33 SPHERICAL RLR BRG ; 25MM ID 62MM OD 17MM WD OPEN

TIMKEN

Part # 21305EJW33

BDI # 20054048

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21305KEJW33

COMPARE

21305KEJW33

Description
21305KEJW33 SPHERICAL RLR BRG

TIMKEN

Part # 21305KEJW33

BDI # 20055291

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21305KEJW33C3

COMPARE

21305KEJW33C3

Description
21305KEJW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 21305KEJW33C3

BDI # 20054474

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21305EJW33C2

COMPARE

21305EJW33C2

Description
21305EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 21305EJW33C2

BDI # 20102691

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21305EJW33C4

COMPARE

21305EJW33C4

Description
21305EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 21305EJW33C4

BDI # 20102867

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY