Page 1 of 4

Next

Compare
232/530BL1K

COMPARE

232/530BL1K

Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 232/530BL1K

BDI # 17140621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530CAME4

COMPARE

232/530CAME4

Description
232/530CAME4 SPHERICAL ROLLER BEARING ; 530MM BOREX980MM ODX355MM W 2-ROW

NSK

Part # 232/530CAME4

BDI # 1184877

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/C08W507

COMPARE

232/530 CAK/C08W507

Description
232 /530 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C08W507

BDI # 1247740

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/HA3C085LW507

COMPARE

232/530 CAK/HA3C085LW507

Description
232/530 CAK/HA3C085LW507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/HA3C085LW507

BDI # 1247742

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/560 ECA/W33

COMPARE

241/560 ECA/W33

Description
241/560 ECA/W33 SPHERICAL ROLLER BEARING

SKF

Part # 241/560 ECA/W33

BDI # 1248438

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY