Page 1 of 38

Next

Compare
23236EJW33C2

COMPARE

23236EJW33C2

Description
23236EJW33C2 SPHERICAL RLR BRG ; 180MM ID 320MM OD 112MM WD

TIMKEN

Part # 23236EJW33C2

BDI # 21964772

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23236EJW33C3

COMPARE

23236EJW33C3

Description
23236EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 320MMOD 112MM WD

TIMKEN

Part # 23236EJW33C3

BDI # 21964774

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23236KEJW33C3

COMPARE

23236KEJW33C3

Description
23236KEJW33C3 SPHERICAL RLR BRG ; 180MM ID 320MM OD 112MM WD

TIMKEN

Part # 23236KEJW33C3

BDI # 21964778

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23236KEJW33

COMPARE

23236KEJW33

Description
23236KEJW33 SPHERICAL RLR BRG ; 180MM ID 320MM OD 112MM WD

TIMKEN

Part # 23236KEJW33

BDI # 21964782

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23236KEJW33C2

COMPARE

23236KEJW33C2

Description
23236KEJW33C2 SPHERICAL RLR BRG ; 180MM ID 320MM OD 112MM WD

TIMKEN

Part # 23236KEJW33C2

BDI # 21964784

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY