Page 1 of 6

Next

Compare
21307EJW33C3

COMPARE

21307EJW33C3

Description
21307EJW33C3 SPHERICAL RLR BRG ; 35MM ID 80MM OD 21MM WD

TIMKEN

Part # 21307EJW33C3

BDI # 20054365

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21307KEJW33C3

COMPARE

21307KEJW33C3

Description
21307KEJW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 21307KEJW33C3

BDI # 20054824

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21307CD

COMPARE

21307CD

Description
21307CD SPHERICAL ROLLER BEARING ; 35MM BOREX80MM ODX21MM W 2-ROW

NSK

Part # 21307CD

BDI # 17762644

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21307CDE4C3

COMPARE

21307CDE4C3

Description
21307CDE4C3 SPHERICAL ROLLER BEARING ; 35MM BOREX80MM ODX21MM W 2-ROW

NSK

Part # 21307CDE4C3

BDI # 1183888

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21307 CC

COMPARE

21307 CC

Description
21307 CC SPHR ROLLER BRG ; 35MMX80MMX21MM SHAFT MOUNT

SKF

Part # 21307 CC

BDI # 1418872

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY