Page 1 of 7

Next

Compare
21310C

COMPARE

21310C

Description
21310C SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21310C

BDI # 17140052

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310KEJW33C3

COMPARE

21310KEJW33C3

Description
21310KEJW33C3 SPHERICAL RLR BRG ; 50MM ID 110MM OD 27MM WD

TIMKEN

Part # 21310KEJW33C3

BDI # 1424172

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310 EK/C3

COMPARE

21310 EK/C3

Description
21310 EK /C3 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 21310 EK/C3

BDI # 1258333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310CK

COMPARE

21310CK

Description
21310CK SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21310CK

BDI # 1197783

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21310CD1

COMPARE

21310CD1

Description
21310CD1 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21310CD1

BDI # 1197781

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY