Page 1 of 28

Next

Compare
22212 E/C3

COMPARE

22212 E/C3

Description
22212 E /C3 SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E/C3

BDI # 1421695

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212KEJW33C3

COMPARE

22212KEJW33C3

Description
22212KEJW33C3 SPHERICAL RLR BRG ; 60MM ID 110MM OD 28MM WD

TIMKEN

Part # 22212KEJW33C3

BDI # 1316898

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22212 W33 SS

COMPARE

SB 22212 W33 SS

Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM

MCGILL

Part # 0312006000

BDI # 344359

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212EAE4C3

COMPARE

22212EAE4C3

Description
22212EAE4C3 SPHERICAL ROLLER BEARING ; 60MM BOREX110MM ODX28MM W 2-ROW

NSK

Part # 22212EAE4C3

BDI # 1184029

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22212EJW33

COMPARE

22212EJW33

Description
22212EJW33 SPHERICAL RLR BRG ; 60MM ID 110MM OD 28MM WD

TIMKEN

Part # 22212EJW33

BDI # 1424201

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY