Page 1 of 9

Next

Compare
21311 EK

COMPARE

21311 EK

Description
21311 EK SPHR ROLLER BRG

SKF

Part # 21311 EK

BDI # 1421587

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311RZ W33C3

COMPARE

21311RZ W33C3

Description
21311RZ W33C3 ; SPHERICAL ROLLER BEARING

KOYO

Part # 21311RZ W33C3

BDI # 20864660

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311W33

COMPARE

21311W33

Description
21311W33 SPHERICAL ROLLER BEARING ; 55MMX120MMX29MM

NTN

Part # 21311W33

BDI # 1197795

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311

COMPARE

21311

Description
21311 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21311

BDI # 17140053

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21311EJW33C4

COMPARE

21311EJW33C4

Description
21311EJW33C4 SPHERICAL RLR BRG

TIMKEN

Part # 21311EJW33C4

BDI # 20102877

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY