BS2-2212-2RS/VT143
Description
BS2-2212-2RS /VT143 SPHR ROLLER BRG ; 60MM IDX110MM ODX34MM WD
Part # BS2-2212-2RS/VT143
BDI # 1418027
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22212-E1-XL-2RSR
Description
WS22212-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22212-E1-XL-2RSR
BDI # 20617578
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
20220-K-MB-C3
Description
20220-K-MB-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20220-K-MB-C3
BDI # 1138959
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2212-2RS5/C4GEM9
Description
BS2-2212-2RS5/C4GEM9 SPHR ROLLER BRG
Part # BS2-2212-2RS5/C4GEM9
BDI # 22784887
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing