Page 1 of 8

Next

Compare
21314C3

COMPARE

21314C3

Description
21314C3 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21314C3

BDI # 17140058

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24013-2RS5W/VT143

COMPARE

24013-2RS5W/VT143

Description
24013-2RS5W /VT143 SPHR ROLLER BRG

SKF

Part # 24013-2RS5W/VT143

BDI # 20356440

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Without Lubrication Hole and Groove On Outer Ring | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314W33

COMPARE

21314W33

Description
21314W33 SPHERICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # 21314W33

BDI # 1197833

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314KW33

COMPARE

21314KW33

Description
21314KW33 SPHERICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # 21314K

BDI # 1197835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21314W33C3

COMPARE

21314W33C3

Description
21314W33C3 SPHERICAL ROLLER BEARING ; 70MMX150MMX36MM

NTN

Part # 21314W33C3

BDI # 1197841

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY