WS22213-E1-XL-2RSR
Description
WS22213-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22213-E1-XL-2RSR
BDI # 20285699
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2214-2RS5/C4GEM9
Description
BS2-2214-2RS5 /C4GEM9 SPHR ROLLER BRG ; 70MMX125MMX38MM DOUBLE ROW
Part # BS2-2214-2RS5/C4GEM9
BDI # 21557182
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2308-2RS/VT143
Description
BS2-2308-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # BS2-2308-2RS/VT143
BDI # 22784587
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2215-2RS5/C4GEM9
Description
BS2-2215-2RS5 /C4GEM9 SPHR ROLLER BRG ; NON-RETURNABLE
Part # BS2-2215-2RS5/C4GEM9
BDI # 22784913
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2215-2RS/VT143
Description
BS2-2215-2RS /VT143 SPHR ROLLER BRG ; NON-RETURNABLE 75MM BORE 130MMOD 38MM WD
Part # BS2-2215-2RS/VT143
BDI # 1264621
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing