Page 1 of 7

Next

Compare
21317EJW33C2

COMPARE

21317EJW33C2

Description
21317EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 21317EJW33C2

BDI # 20102887

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21317 E/C3

COMPARE

21317 E/C3

Description
21317 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 21317 E/C3

BDI # 1421731

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21317D1

COMPARE

21317D1

Description
21317D1 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21317D1

BDI # 1197872

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21317KD1

COMPARE

21317KD1

Description
21317KD1 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21317KD1

BDI # 1197874

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
21317K

COMPARE

21317K

Description
21317K SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 21317K

BDI # 17140024

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY