Page 1 of 7

Next

Compare
24020-2RS5/C3GEM9

COMPARE

24020-2RS5/C3GEM9

Description
24020-2RS5 /C3GEM9 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24020-2RS5/C3GEM9

BDI # 22784927

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: 70 to 100 Percent Filled With LGHB 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020 CC/W33

COMPARE

24020 CC/W33

Description
24020 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE 100MMX150MMX50MM

SKF

Part # 24020 CC/W33

BDI # 1262485

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020 CC/C3W33

COMPARE

24020 CC/C3W33

Description
24020 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24020 CC/C3W33

BDI # 1262486

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020-2RS5/VT143B

COMPARE

24020-2RS5/VT143B

Description
24020-2RS5 /VT143B SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24020-2RS5/VT143B

BDI # 22784589

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: 45 to 60 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24020CE4

COMPARE

24020CE4

Description
24020CE4 SPHERICAL ROLLER BEARING ; 100MM BOREX150MM ODX50MM W

NSK

Part # 24020CE4

BDI # 20400150

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY